!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 20 M X 19 MM X 8 1/2 MM, RUBBER/PVC

ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 20 M X 19 MM X 8 1/2 MM, RUBBER/PVC

3M

ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 20 M X 19 MM X 8 1/2 MM, RUBBER/PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 20 M X 19 MM X 8 1/2 MM, RUBBER/PVC

ELECTRICAL INSULATION TAPE, FLAME/CORROSION RESIST, BLACK, 20 M X 19 MM X 8 1/2 MM, RUBBER/PVC

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.81 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMSUPER88-34X66
  • Mfr. Model # SUPER88-34X66
  • UNSPSC # 31201502
  • CATALOGUE PAGE # 1217
  • Shipping Weight 0.28 lbs

Product Details

This professional-grade vinyl electrical tape is flame-retardant and corrosion-resistant. It has a rubber resin adhesive and a polyvinyl chloride backing and is used for electrical insulation applications up to 600 volts. The black tape measures 20 metres in length x 19 millimetres in width x 8 1/2 millimetres in thickness.

Technical Specs

  • ItemElectrical Tape
  • Tape Backing MaterialPVC
  • Imperial Tape Width3/4 in
  • Tape Thickness8.5 mil
  • SeriesSuper 88
  • Minimum Tape Performance Temperature-18 Degrees C
  • Voltage Rating600V
  • Tape Resistance PropertiesAbrasion-Resistant
  • Elongation250%
  • StandardsUL 510, UL Listed
  • Metric Tape Width19 mm
  • Tape Sub-Type Electrical Tape
  • Tape Adhesive Material Rubber
  • Imperial Tape Length 66 ft
  • Tape Brand Scotch
  • Tape Colour Black
  • Maximum Tape Performance Temperature 105 Degrees C
  • Specifications Met UL 510, UL Listed
  • Tape Tensile Strength 35 N/cm
  • Tape Type Vinyl Electrical Tape
  • Metric Tape Length 20 m
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list