INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PROFESSIONAL, VINYL, ¾ IN X 66 FT, BLACK
INSULATING ELECTRICAL TAPE, GENERAL PURPOSE, PROFESSIONAL, VINYL, ¾ IN X 66 FT, BLACK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This one-pack of professional insulating electrical tape is black. It meets the standards for CSA Certified, UL. In addition, it is for use both indoors and outdoors and has a tensile strength of 17 lb/in with a thickness of 8.5 mil and is abrasion-resistant, chemical-resistant, flame-retardant, UV-resistant, weather-resistant.
Technical Specs
Item Insulating Electrical Tape
Tape Backing Material Vinyl
Imperial Tape Width 3/4 in
Tape Thickness 8.5 mil
Series Professional
Minimum Tape Performance Temperature 0 Degrees F
Voltage Rating 600V
Tape Adhesive Format Single-Sided
Environment Indoor, Outdoor
Tape Tensile Strength 17 lb/in
Tape Type Film
Tape Sub-Type General Purpose
Tape Adhesive Material Rubber
Imperial Tape Length 66 ft
Tape Brand Approved Vendor
Tape Colour Black
Maximum Tape Performance Temperature 220 Degrees F
Product Form Continuous Roll
Tape Resistance Properties Abrasion-Resistant, Chemical-Resistant, Flame-Retardant, UV-Resistant, Weather-Resistant
Adhesion to Steel 16 oz/in
Tape Backing Construction Film
Standards CSA Certified, UL
Country of Origin Taiwan
(subject to change)
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.33
/ each