These red Salisbury E0011R electrical gloves are made with rubber. They have a straight cuff. Electrical-insulating rubber gloves meet ASTM D120 specifications and NFPA 70E standards to protect workers from electrical hazards. They are made of dielectric natural rubber to protect workers from electrical shock when working near electrical hazards.
Technical Specs
ItemElectrical Insulating Gloves
Cuff StyleStraight
Electrical Insulating Glove ColourRed
Glove Hand StyleLeft and Right
Glove MaterialsRubber
Max. Use Voltage500V AC / 750V DC
Max. Use Voltage (DC)750V DC
Proof Test Voltage (DC)10,000V DC
Voltage ClassClass 00
StandardsASTM D 120, IEC EN60903
Cuff-End ColourRed
Electrical Insulating TypeType I
Glove Length11 in
Glove Size11
Max. Use Voltage (AC)500V AC
Proof Test Voltage (AC)2,500V AC
SeriesE0011R
ColourRed
Country of OriginUnited States
(subject to change)