!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC WINCH, 120 V AC, 2700 LB CAPACITY, WITHOUT CLUTCH

ELECTRIC WINCH, 120 V AC, 2700 LB CAPACITY, WITHOUT CLUTCH

STRONGARM

ELECTRIC WINCH, 120 V AC, 2700 LB CAPACITY, WITHOUT CLUTCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WINCH, 120 V AC, 2700 LB CAPACITY, WITHOUT CLUTCH

ELECTRIC WINCH, 120 V AC, 2700 LB CAPACITY, WITHOUT CLUTCH

STRONGARM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $851.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GOLSA9000AC
  • Mfr. Model # SA9000AC CSA
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

This winch without clutch measures 222.65 mm width x 205.41 mm height x 289.43 mm length.

Technical Specs

  • ItemWinch without Clutch
  • 1st Layer Load Capacity2,700 lb
  • Gear Ratio570:1
  • Line Length25 ft
  • Body TypeOpen
  • Included Line Diameter7/32 in
  • No Load Line Speed6.0 fpm
  • Overall Length289.43 mm
  • Overall Height205.41 mm
  • 1st Layer Line Speed 2,700 lb
  • Operating Voltage 120V AC
  • Gear Type Spur
  • Clutch Type Free Spooling Clutch
  • Included Components Emergency Crank Handle
  • Mounting Location Wall
  • Operation Pulling
  • Overall Width 222.65 mm
  • Product Type Electric Winch
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list