ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 11 IN X 10-5/8 IN X 9-5/8 IN
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1-PHASE, 11 IN X 10-5/8 IN X 9-5/8 IN
MARKEL PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This electric wall and ceiling unit heater includes ceiling bracket, wall, and is made of steel. It is beige, measures 10⅝ inch width, 11 inch height, 9⅝ inch depth. This electric wall and ceiling unit heater has a 1-year manufacturer's warranty, it has one phase, is 208/240 volts AC, 60 Hz, is wall mountable, a painted finish, 238 cfm air flow, 14.4 Amps/16.6 Amps, and has fan forced heating.
Technical Specs
Item Electric Wall & Ceiling Unit Heater
Overall Width 10 5/8 in
Air Flow 238 cfm
Voltage 208/240V AC
Wattage Output 3,000 W/4,000 W
Heating Capacity 13,652 BtuH
Horizontal Air Throw 10 ft
Amperage 14.4 A/16.6 A
Contactor Coil Voltage 208/240V AC
Housing Finish Painted
Vertical Floor Coverage 12 ft
Requires Proper Electrical Service
Manufacturers Warranty Length 1 yr
Overall Height 11 in
Overall Depth 9 5/8 in
Air Temp. Rise 53 Degrees F
Phase 1
Heating Method Fan Forced
Mounting Location Wall
Frequency 60 Hz
Control Type Thermostat
Housing Colour Beige
Housing Material Steel
Vertical Mounting H 7 to 12 ft
Includes Ceiling Bracket, Wall
Standards ETL Listed for US & Canada
Country of Origin China
(subject to change)
Alternate Products
MARKEL PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$586.59
/ EACH