!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1 OR 3-PHASE, 21¾ IN X 19 IN X 7½ IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1 OR 3-PHASE, 21¾ IN X 19 IN X 7½ IN

QMARK

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1 OR 3-PHASE, 21¾ IN X 19 IN X 7½ IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1 OR 3-PHASE, 21¾ IN X 19 IN X 7½ IN

ELECTRIC WALL AND CEILING UNIT HEATER, 208/240V AC, 1 OR 3-PHASE, 21¾ IN X 19 IN X 7½ IN

QMARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,633.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG25D239
  • Mfr. Model # MUH102
  • UNSPSC # 40101814
  • CATALOGUE PAGE # 1960
  • Shipping Weight 33.9 lbs

Product Details

This electric wall and ceiling unit heater includes adjustable air outlet louvers, and is made of steel. It is beige, measures 19 inch width, 21¾ inch height, 7½ inch depth. This electric wall and ceiling unit heater has a 1-year parts, 5-year elements manufacturer's warranty, it has one or three phases, is 208/240 volts AC, 60 Hz, is ceiling/wall mountable, a polyester powder coated finish, 650 cfm air flow, 36 Amps/42 Amps, and has fan forced heating.

Technical Specs

  • ItemElectric Wall & Ceiling Unit Heater
  • Overall Width19 in
  • Air Flow650 cfm
  • Voltage208/240V AC
  • Wattage Output7,500 W, 10,000 W
  • Heating Capacity25,600/34,100 BtuH
  • Horizontal Air Throw18 ft
  • Amperage36 A/42 A
  • Contactor Coil Voltage24V AC
  • Housing FinishPolyester Powder Coated
  • Vertical Floor Coverage14 ft
  • RequiresMMB10, UHMT1
  • Manufacturers Warranty Length1 yr Parts, 5 yr Elements
  • Overall Height 21 3/4 in
  • Overall Depth 7 1/2 in
  • Air Temp. Rise 49 Degrees F
  • Phase 1 or 3
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Frequency 60 Hz
  • Control Type Mechanical Selector Dial
  • Housing Colour Beige
  • Housing Material Steel
  • Vertical Mounting H 14 ft
  • Includes Adjustable Air Outlet Louvers
  • Standards UL, NEC, OSHA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list