!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC TOTE PUMP, 120V AC, 10 GPM, 1/2 HORSEPOWER

ELECTRIC TOTE PUMP, 120V AC, 10 GPM, 1/2 HORSEPOWER

BLUE DEF

ELECTRIC TOTE PUMP, 120V AC, 10 GPM, 1/2 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC TOTE PUMP, 120V AC, 10 GPM, 1/2 HORSEPOWER

ELECTRIC TOTE PUMP, 120V AC, 10 GPM, 1/2 HORSEPOWER

BLUE DEF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,604.88 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487A77
  • Mfr. Model # DEFTP120SN
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.2 lbs

Technical Specs

  • ItemElectric Operated Tote Pump
  • Hose Length20 ft
  • Hose Tube MaterialEPDM
  • Housing Material - PumpsDie Cast Aluminum
  • For Container TypeTote
  • Max. Outlet Pressure23 psi
  • Includes4 ft Suction, Discharge Hose, Stainless Steel Nozzle
  • Includes NozzleNozzle Included
  • Includes Suction TubeSuction Tube Included
  • MeteredNot Metered
  • Suction Tube MaterialEPDM
  • Wetted MaterialsPolyethylene, Stainless Steel
  • Nozzle MaterialStainless Steel
  • Power SourceElectric
  • Rated Voltage120V AC
  • Explosion ProofNot Explosion Proof
  • Full Load Amps2.8 A
  • Motor RPM3,450 RPM
  • Cord Length63 in
  • Discharge Tube Outlet OD3/4 in
  • Frequency (Hz)60 Hz
  • Includes Bung AdapterBung Adapter Not Included
  • Min. Fluid Temp.12 Degrees F
  • Motor TypeDiaphragm
  • Pump Connection ID3/4 in
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type BSP
  • Hose Outside Dia. 3/4 in
  • Hose Cover Material EPDM
  • For Container Size 275 gal, 330 gal
  • Max. Flow Rate 10 gpm
  • Max. Viscosity 5 cps
  • Includes Discharge Hose Discharge Hose Included
  • Includes Spout Spout Not Included
  • Duty Cycle Continuous
  • Suction Tube Length 48 in
  • Suction Tube OD 3/4 in
  • Motor HP 1/2 hp
  • Nozzle Operation Automatic
  • Pump Connection Type BSP
  • Agency Compliance CSA
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 311 Degrees F
  • Compatible Chemicals DEF
  • Discharge Tube Outlet ID 3/4 in
  • Features Integrated Internal Bypass
  • Hose Inside Dia. 3/4 in
  • Max. Head - Pumps 10 ft
  • Motor Enclosure PA6 / GF30
  • Number of Phases 1
  • Pump Connection OD 3/4 in
  • Seal Material EPDM
  • Suction Tube ID 3/4 in
  • Variable Speed Fixed Speed
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list