!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC OVERHEAD INFRARED HEATER, 277V, 9,500 W, 20X49X109 IN, 50/60 HZ, AL, RADIANT, 32,414 BTUH, 50 FOOT CORD

ELECTRIC OVERHEAD INFRARED HEATER, 277V, 9,500 W, 20X49X109 IN, 50/60 HZ, AL, RADIANT, 32,414 BTUH, 50 FOOT CORD

FOSTORIA

ELECTRIC OVERHEAD INFRARED HEATER, 277V, 9,500 W, 20X49X109 IN, 50/60 HZ, AL, RADIANT, 32,414 BTUH, 50 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC OVERHEAD INFRARED HEATER, 277V, 9,500 W, 20X49X109 IN, 50/60 HZ, AL, RADIANT, 32,414 BTUH, 50 FOOT CORD

ELECTRIC OVERHEAD INFRARED HEATER, 277V, 9,500 W, 20X49X109 IN, 50/60 HZ, AL, RADIANT, 32,414 BTUH, 50 FOOT CORD

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,889.01 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIFSS95271
  • Mfr. Model # FSS-9527-1
  • UNSPSC # 40101824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.3 lbs

Product Details

This electric overhead infrared heaters includes l-brackets, and is made of aluminum. It is gold, measures 20 inch width, 49 inch height, 109 inch depth, with a 50-foot cord. This electric overhead infrared heaters has one phase, is 277 volts AC, 50/60 Hz, is suspended mountable, a gold anodized finish, 34.3 Amps, and has radiant heating.

Technical Specs

  • ItemElectric Overhead Infrared Heaters
  • Overall Width20 in
  • Phase1
  • Wattage Output9,500 W
  • Housing MaterialAluminum
  • Heating MethodRadiant
  • Frequency50/60 Hz
  • Cord Length50 ft
  • IncludesL-Bracket
  • Overall Height 49 in
  • Overall Depth 7 3/4 in
  • Voltage 277V
  • Housing Colour Gold
  • Heating Capacity 32,414 BtuH
  • Housing Finish Gold Anodized
  • Amperage 34.3 A
  • Mounting Location Suspended
  • Standards ETL Listed, cETLus Certified
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories