!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC INFRARED TUBULAR HEATER ELEMENT, 3,800 WATT OUTPUT, 600V AC, 5½ IN WIRE LEADS

ELECTRIC INFRARED TUBULAR HEATER ELEMENT, 3,800 WATT OUTPUT, 600V AC, 5½ IN WIRE LEADS

FOSTORIA

ELECTRIC INFRARED TUBULAR HEATER ELEMENT, 3,800 WATT OUTPUT, 600V AC, 5½ IN WIRE LEADS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC INFRARED TUBULAR HEATER ELEMENT, 3,800 WATT OUTPUT, 600V AC, 5½ IN WIRE LEADS

ELECTRIC INFRARED TUBULAR HEATER ELEMENT, 3,800 WATT OUTPUT, 600V AC, 5½ IN WIRE LEADS

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $428.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPI63038579
  • Mfr. Model # 630-38579
  • UNSPSC # 40101824
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

This electric infrared tubular heater element includes 5½ inch wire leads, and is made of quartz. It is clear, 41¾ inch length. This electric infrared tubular heater element is designed for use with the following applications: 463, manufacturer's number 462, MM-46a. In addition, it is 600 volts AC, 7.9 Amps, and ⅜ inch diameter.

Technical Specs

  • ItemElectric Infrared Tubular Heater Element
  • Overall Length41 3/4 in
  • Connection Type5-1/2 in Pigtail
  • Wattage Output3,800 W
  • Fits Heater TypeFostoria's Electric Infrared Heater Series
  • Voltage Regulation0.02
  • MaterialQuartz
  • Product TypeElectric Infrared Tubular Heater Element
  • For Use With 463, Mfr. No. 462, MM-46A
  • Diameter 3/8 in
  • Voltage 600V AC
  • Colour Clear
  • Heater Mounting Position Horizontal Burn
  • Amperage 7.9 A
  • Includes 5-1/2 in Wire Leads
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list