!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 220V, 15 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 220V, 15 GPM, 1-1/10 HORSEPOWER

DAYTON

ELECTRIC DRUM PUMP, 220V, 15 GPM, 1-1/10 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 220V, 15 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 220V, 15 GPM, 1-1/10 HORSEPOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,180.72 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS1DLP5
  • Mfr. Model # 1DLP5
  • UNSPSC # 40151513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.55 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 1/4 in
  • Hose Cover MaterialPVC
  • For Container Size55 gal
  • Max. Flow Rate15 gpm
  • Max. Viscosity1,500 cps
  • Includes NozzleNozzle Included
  • Includes Suction TubeSuction Tube Included
  • MeteredNot Metered
  • Suction Tube MaterialCPVC
  • Wetted MaterialsCarbon Graphite, CPVC, Hastelloy C-276, Polypropylene, PVC, PVDF, Viton
  • Nozzle MaterialPolypropylene
  • Plug TypeCEE 7/7
  • Rated Voltage220V AC
  • Agency ComplianceCE (Motor Only)
  • Full Load Amps5.0 A
  • Adapter Connection TypeMNPT
  • Compatible ChemicalsCalcium Chloride, Citric Acid 50%, Deionized Water, Fresh Water, Glycerin, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Nitric Acid 10%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hypochlorite/Bleach up to 20%, Sulfuric Acid 10 to 75%
  • Discharge Tube Outlet ID1 in
  • Frequency (Hz)50/60 Hz
  • Includes Bung AdapterBung Adapter Included
  • Max. Head Pressure16 psi
  • Motor EnclosureODP
  • Noise Level84 dB
  • Number of Phases1
  • Self-PrimingSelf-Priming
  • Suction Tube ID1 3/8 in
  • Variable SpeedVariable Speed
  • Discharge Connection Type Hose Barb
  • Hose Length 72 in
  • Hose Tube Material PVC
  • Housing Material - Pumps CPVC
  • For Container Type Drum
  • Max. Outlet Pressure 16 psi
  • Includes Discharge Hose Discharge Hose Included
  • Includes Spout Spout Not Included
  • Duty Cycle Intermittent
  • Suction Tube Length 39 in
  • Suction Tube OD 1 5/8 in
  • Motor HP 1 1/10 hp
  • Nozzle Operation Manual
  • Power Source Electric
  • Overall Length 51 in
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 175 Degrees F
  • Adapter Material Polypropylene
  • Cord Length 16 ft
  • Discharge Tube Outlet OD 1 1/2 in
  • Hose Inside Dia. 1 in
  • Max. Head - Pumps 36 ft
  • Max. Oil Flow 7 gpm
  • Motor Type Electric AC Brush
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Chromic Acid 30%, Chromic Acid 50%, Cyclohexane, DEF, Ethyl Ethanol, Ethyl Acetate, Ethylene Glycol, Formaldehyde, Formaldehyde 40%, Formic Acid, Heptane, Hexane, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Phosphoric Acid 40%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 75 to 100%, Toluene, Trichlorethylene 50%, Xylene
  • Runs Dry Runs Dry
  • Spout Connection Type Hose Barb
  • Thermal Protection Thermal Protection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list