ELECTRIC DRUM PUMP,12VDC,8 GPM,1/3 HP
ELECTRIC DRUM PUMP,12VDC,8 GPM,1/3 HP
GPI
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Herbicide pump. 12 volt DC. Durable plastic components for easy maintenance and wide range of chemical compatibility. Rotary gear design. Lightweight, durable, molded plastic housing. 2 inch or 4 inch tank connections. CSA certified.
Technical Specs
Item Electric Operated Drum Pump
Housing Material - Pumps Polyethylene
For Container Type Drum, Tote
Max. Outlet Pressure 6 psi
Includes 15 ft Power Cord
Includes Nozzle Nozzle Not Included
Duty Cycle Intermittent
Wetted Materials 316 Stainless Steel, PBT Polyester
Power Source Electric
Rated Voltage 12V DC
Agency Compliance CSA
Food Grade Not Food Grade
Max. Fluid Temp. 120 Degrees F
Adapter Material Aluminum
Cord Length 15 ft
Discharge Tube Outlet OD 1 in
Height Above Container 11 in
Max. Head - Pumps 18 ft
Max. Oil Flow 8 gpm
Motor Enclosure TENV
Not Recommended Chemicals Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Biodiesel, DEF, Diesel Fuel, E85, Fertilizers, Formaldehyde, Formaldehyde 40%, Gasoline, Heptane, Hexane, Hydrazine, Kerosene, Lacquer Thinners, Lithium Grease, Methyl Chloride, Naphtha, Paint, Paint Thinner, Potassium Hydroxide 50%, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
Pump Connection ID 1 in
Runs Dry Runs Dry
Self-Priming Self-Priming
Discharge Connection Type NPT
For Container Size 55 gal, 275 gal, 330 gal
Max. Flow Rate 8 gpm
Max. Viscosity 450 cps
Includes Discharge Hose Discharge Hose Not Included
Includes Suction Tube Suction Tube Included
Metered Not Metered
Motor HP 1/3 hp
Pump Connection Type NPT
Overall Length 11 in
Explosion Proof Not Explosion Proof
Full Load Amps 15.0 A
Motor RPM 3,500 RPM
Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Deionized Water, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Pesticides, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
Discharge Tube Outlet ID 1 in
Features 12 V DC, 15 ft (4.6 m) Power Code, 2 in NPT Union Ring, 8 gpm (30 lpm), Chemical Transfer Pump, Corrosion Resistance., GPI 118000-2, Lightweight, Moulded Plastic, P-200H-2UR
Includes Bung Adapter Bung Adapter Not Included
Max. Head Pressure 16 psi
Min. Fluid Temp. -20 Degrees F
Motor Type Electric DC
Number of Phases 1
Pump Connection OD 1 1/4 in
Seal Material NBR
Variable Speed Fixed Speed
Country of Origin United States
(subject to change)
Related Products
GPI
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$396.06
/ each