!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

SOTERA

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

SOTERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,473.52 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XGW4
  • Mfr. Model # SS415B
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.95 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • For Container Size55 gal
  • Max. Flow Rate13 gpm
  • Max. Viscosity3,000 cps
  • Includes Discharge HoseDischarge Hose Not Included
  • Includes Suction TubeSuction Tube Included
  • MeteredNot Metered
  • Motor HP1/4 hp
  • Pump Connection TypeFNPT
  • Overall Length16 1/4 in
  • Full Load Amps20.0 A
  • Motor RPM360 to 2,600 RPM
  • Adapter MaterialPolypropylene
  • Discharge Tube Outlet ID3/4 in
  • Frequency (Hz)60 Hz
  • Max. Head - Pumps34 ft
  • Motor TypeDC Permanent Magnet
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze Coolant, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Pump Connection ID1 in
  • Runs DryRuns Dry
  • Variable SpeedFixed Speed
  • Discharge Connection Type NPT
  • Housing Material - Pumps Polypropylene
  • For Container Type Drum
  • Max. Outlet Pressure 15 psi
  • Includes 20 ft Battery Cable with Clips, 30 A Fuse
  • Includes Nozzle Nozzle Not Included
  • Duty Cycle Intermittent
  • Wetted Materials Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
  • Power Source Electric
  • Rated Voltage 12V DC
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 130 Degrees F
  • Adapter Connection Type MNPT
  • Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
  • Discharge Tube Outlet OD 1 in
  • Includes Bung Adapter Bung Adapter Included
  • Motor Enclosure TENV
  • Noise Level 77 dB
  • Number of Phases 1
  • Pump Connection OD 1 1/4 in
  • Seal Material Fluorocarbon
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list