!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

SOTERA

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 13 GPM, 1/4 HORSEPOWER

SOTERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,321.76 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6XGW3
  • Mfr. Model # SS415BX731
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.75 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Housing Material - PumpsPolypropylene
  • For Container TypeDrum
  • Max. Outlet Pressure15 psi
  • Includes20 ft Battery Cable with Clips, 30 A Fuse
  • Includes NozzleNozzle Not Included
  • Duty CycleIntermittent
  • Wetted MaterialsFluorocarbon, Polypropylene, Santoprene, Stainless Steel
  • Power SourceElectric
  • Rated Voltage12V DC
  • Food GradeNot Food Grade
  • Max. Fluid Temp.130 Degrees F
  • Compatible ChemicalsFertilizers, Fungicides, Herbicides, Motor Oil
  • Discharge Tube Outlet OD1 in
  • Includes Bung AdapterBung Adapter Not Included
  • Motor EnclosureTENV
  • Noise Level77 dB
  • Number of Phases1
  • Pump Connection OD1 1/4 in
  • Seal MaterialFluorocarbon
  • Discharge Connection Type NPT
  • For Container Size 55 gal
  • Max. Flow Rate 13 gpm
  • Max. Viscosity 3,000 cps
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Motor HP 1/4 hp
  • Pump Connection Type FNPT
  • Overall Length 16 1/4 in
  • Full Load Amps 20.0 A
  • Motor RPM 360 to 2,600 RPM
  • Discharge Tube Outlet ID 3/4 in
  • Frequency (Hz) 60 Hz
  • Max. Head - Pumps 34 ft
  • Motor Type DC Permanent Magnet
  • Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze Coolant, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Pump Connection ID 1 in
  • Runs Dry Runs Dry
  • Variable Speed Fixed Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list