!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 12V DC, 10 GPM, 1/2 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 10 GPM, 1/2 HORSEPOWER

BLUE DEF

ELECTRIC DRUM PUMP, 12V DC, 10 GPM, 1/2 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 12V DC, 10 GPM, 1/2 HORSEPOWER

ELECTRIC DRUM PUMP, 12V DC, 10 GPM, 1/2 HORSEPOWER

BLUE DEF

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $998.77 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG487A72
  • Mfr. Model # DEFDP12V
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.8 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.3/4 in
  • Hose Cover MaterialEPDM
  • For Container Size55 gal
  • Max. Flow Rate10 gpm
  • Max. Viscosity5 cps
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Not Included
  • Duty CycleIntermittent
  • Suction Tube Length60 in
  • Suction Tube OD3/4 in
  • Motor HP1/2 hp
  • Nozzle OperationManual
  • Pump Connection TypeBSP
  • Agency ComplianceCSA
  • Food GradeNot Food Grade
  • Max. Fluid Temp.311 Degrees F
  • Adapter Connection TypeButtress
  • Cord Length66 in
  • Discharge Tube Outlet OD3/4 in
  • Frequency (Hz)60 Hz
  • Includes Bung AdapterBung Adapter Included
  • Min. Fluid Temp.12 Degrees F
  • Motor TypeAxial Gear
  • Pump Connection ID3/4 in
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type BSP
  • Hose Length 13 ft
  • Hose Tube Material EPDM
  • Housing Material - Pumps HDPE
  • For Container Type Drum
  • Max. Outlet Pressure 23 psi
  • Includes Discharge Hose, Drum Adapter, Polyethylene Nozzle
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Suction Tube Material EPDM
  • Wetted Materials Polyethylene
  • Nozzle Material Poly
  • Power Source Electric
  • Rated Voltage 12V DC
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 1.8 A
  • Motor RPM 7,500 RPM
  • Compatible Chemicals DEF
  • Discharge Tube Outlet ID 3/4 in
  • Features Thermal Protection
  • Hose Inside Dia. 3/4 in
  • Max. Head - Pumps 8 ft
  • Motor Enclosure PA6
  • Number of Phases 1
  • Pump Connection OD 3/4 in
  • Seal Material EPDM
  • Suction Tube ID 3/4 in
  • Variable Speed Fixed Speed
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list