!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

PIUSI

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $640.96 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIUF00203100
  • Mfr. Model # F0020310H
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Housing Material - PumpsNylon
  • For Container TypeTote
  • Max. Outlet Pressure22 psi
  • IncludesPump
  • Includes NozzleNozzle Not Included
  • Duty CycleIntermittent
  • Wetted MaterialsDelrin, EPDM Nylon, NBR, Stainless steel
  • Power SourceElectric
  • Rated Voltage120V AC
  • Agency ComplianceISO 22241
  • Food GradeNot Food Grade
  • Max. Fluid Temp.104 Degrees F
  • Adapter MaterialPolypropylene, Stainless Steel
  • Cord Length72 in
  • Frequency (Hz)60 Hz
  • Max. Head - Pumps45 ft
  • Min. Fluid Temp.12 Degrees F
  • Motor TypePermanent T Capcitor
  • Number of Phases1
  • Pump Connection OD1 in
  • Seal MaterialNBR
  • Thermal ProtectionThermal Protection
  • Discharge Connection Type Hose Barb
  • For Container Size 275 gal, 330 gal
  • Max. Flow Rate 9 gpm
  • Max. Viscosity 1 cps
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Suction Tube Suction Tube Not Included
  • Metered Not Metered
  • Motor HP 67/100 hp
  • Pump Connection Type Hose Barb
  • Overall Length 14 in
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 4.7 A
  • Motor RPM 1,400 RPM
  • Compatible Chemicals Antifreeze (Coolant), DEF
  • Features Compatible with DEF
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head Pressure 22 psi
  • Motor Enclosure MEC
  • Noise Level 75 dB
  • Pump Connection ID 1 in
  • Runs Dry Does Not Run Dry
  • Self-Priming Self-Priming
  • Variable Speed Fixed Speed
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list