!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

PIUSI

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

ELECTRIC DRUM PUMP, 120V AC, 9 GPM, 2/3 HORSEPOWER

PIUSI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,431.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIUF00201A4G
  • Mfr. Model # F00201A4H
  • UNSPSC # 40151564
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.0 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 1/8 in
  • Hose Cover MaterialEPDM
  • For Container Size50 gal, 55 gal
  • Max. Flow Rate9 gpm
  • Max. Viscosity1 cps
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Included
  • Duty CycleIntermittent
  • Suction Tube Length1 1/2 ft
  • Motor HP2/3 hp
  • Nozzle OperationAutomatic
  • Pump Connection TypeHose Barb
  • Overall Length19 in
  • Explosion ProofNot Explosion Proof
  • Full Load Amps1.95 A
  • Motor RPM1,400 RPM
  • Adapter MaterialStainless Steel
  • Cord Length72 in
  • Discharge Tube Outlet OD1 1/8 in
  • Frequency (Hz)60 Hz
  • Includes Bung AdapterBung Adapter Not Included
  • Max. Head Pressure22 psi
  • Motor EnclosureMEC
  • Noise Level75 dB
  • Pump Connection ID1 in
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Spout MaterialStainless Steel
  • Variable SpeedFixed Speed
  • Discharge Connection Type Hose Barb
  • Hose Length 12 ft
  • Hose Tube Material EPDM
  • Housing Material - Pumps Nylon
  • For Container Type Tote
  • Max. Outlet Pressure 22 psi
  • Includes Adapter, Delivery Hose, Discharge Hose, Nozzle, Pump, Suction Tube
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Wetted Materials Delrin, EPDM Nylon, NBR, Stainless steel
  • Nozzle Material Nylon, Stainless Steel, Viton
  • Power Source Electric
  • Rated Voltage 120V AC
  • Agency Compliance ISO 22241
  • Food Grade Not Food Grade
  • Max. Fluid Temp. 104 Degrees F
  • Adapter Connection Type Buttress
  • Compatible Chemicals Antifreeze (Coolant), DEF
  • Discharge Tube Outlet ID 3/4 in
  • Features Compatible with DEF
  • Hose Inside Dia. 3/4 in
  • Max. Head - Pumps 45 ft
  • Min. Fluid Temp. 12 Degrees F
  • Motor Type Permanent T Capcitor
  • Number of Phases 1
  • Pump Connection OD 1 in
  • Seal Material NBR
  • Spout Discharge Size 3/5 in
  • Thermal Protection Thermal Protection
  • Country of Origin Italy (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list