!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 120V, 10 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 120V, 10 GPM, 1-1/10 HORSEPOWER

DAYTON

ELECTRIC DRUM PUMP, 120V, 10 GPM, 1-1/10 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 120V, 10 GPM, 1-1/10 HORSEPOWER

ELECTRIC DRUM PUMP, 120V, 10 GPM, 1-1/10 HORSEPOWER

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,874.11 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS6GKR2
  • Mfr. Model # 6GKR2
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 in
  • Hose Cover MaterialCARBOBLUE(TM)
  • For Container Size275 gal
  • Max. Flow Rate10 gpm
  • Max. Viscosity1,500 cps
  • Includes Discharge HoseDischarge Hose Included
  • Includes SpoutSpout Not Included
  • Duty CycleIntermittent
  • Suction Tube Length50 in
  • Suction Tube OD1 5/8 in
  • Motor HP1 1/10 hp
  • Nozzle OperationAutomatic
  • Power SourceElectric
  • Overall Length51 in
  • Food GradeNot Food Grade
  • Max. Fluid Temp.130 Degrees F
  • Adapter MaterialEPDM, Polypropylene
  • Cord Length16 ft
  • Discharge Tube Outlet OD1 1/2 in
  • Hose Inside Dia.3/4 in
  • Max. Head - Pumps72 ft
  • Max. Oil Flow7 gpm
  • Motor TypeElectric AC Brush
  • Number of Phases1
  • Self-PrimingSelf-Priming
  • Suction Tube ID1 3/8 in
  • Variable SpeedVariable Speed
  • Discharge Connection Type Hose Barb
  • Hose Length 96 in
  • Hose Tube Material CarboBlue
  • Housing Material - Pumps Polypropylene
  • For Container Type Tote
  • Max. Outlet Pressure 32 psi
  • Includes Discharge Tubing, Flow Meter, Hand Nozzle, Motor, Pump
  • Includes Nozzle Nozzle Included
  • Includes Suction Tube Suction Tube Included
  • Metered Metered
  • Suction Tube Material Polypropylene
  • Wetted Materials CarboBlue, Carbon, Polypropylene, PTFE, SS316
  • Nozzle Material Stainless Steel
  • Plug Type NEMA 5-15-P
  • Rated Voltage 120V AC
  • Agency Compliance CE (Motor Only)
  • Full Load Amps 8.5 A
  • Adapter Connection Type MNPT
  • Compatible Chemicals DEF
  • Discharge Tube Outlet ID 3/4 in
  • Frequency (Hz) 50/60 Hz
  • Includes Bung Adapter Bung Adapter Included
  • Max. Head Pressure 32 psi
  • Motor Enclosure ODP
  • Noise Level 88 dB
  • Runs Dry Runs Dry
  • Spout Connection Type Hose Barb
  • Thermal Protection Thermal Protection
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list