ELECTRIC DRUM PUMP, 115V AC, 13 GPM, 1/4 HORSEPOWER
ELECTRIC DRUM PUMP, 115V AC, 13 GPM, 1/4 HORSEPOWER
FILL-RITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Heavy-Duty 115 V AC Pump Kit, reciprocating spring driven, dual diaphragm design pumps viscous fluids up to 3,000+ CPS, dispenses up to 13 GPM, UL listed 1/4 HP motor, includes: 1 inch suction hose with camlock fittings, suction tube for drums, 1 inch x 1
Technical Specs
Item Electric Operated Drum Pump
Hose Length 12 ft
Hose Tube Material EPDM
Housing Material - Pumps Polypropylene
For Container Type Drum
Max. Outlet Pressure 15 psi
Includes Shut-off Ball Valve
Includes Nozzle Nozzle Included
Duty Cycle Intermittent
Suction Tube Length 39 in
Motor HP 1/4 hp
Power Source Electric
Rated Voltage 115V AC
Food Grade Not Food Grade
Max. Fluid Temp. 130 Degrees F
Compatible Chemicals Fertilizers, Fungicides, Herbicides, Motor Oil
Discharge Tube Outlet OD 1 in
Hose Inside Dia. 3/4 in
Max. Head - Pumps 34 ft
Motor Type Capacitor-Start
Not Recommended Chemicals Acetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze Coolant, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, DEF, Deionized Water, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Ethylene Glycol, Formic Acid, Fresh Water, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
Pump Connection ID 1 in
Runs Dry Runs Dry
Variable Speed Fixed Speed
Discharge Connection Type NPT
Hose Outside Dia. 1 in
Hose Cover Material EPDM
For Container Size 55 gal
Max. Flow Rate 13 gpm
Max. Viscosity 3,000 cps
Includes Discharge Hose Discharge Hose Included
Includes Suction Tube Suction Tube Included
Metered Not Metered
Wetted Materials Fluorocarbon, Polypropylene, Santoprene, Stainless Steel
Nozzle Operation Manual
Pump Connection Type FNPT
Overall Length 18 in
Full Load Amps 2.5 A
Motor RPM 360 to 2,600 RPM
Discharge Tube Outlet ID 3/4 in
Frequency (Hz) 60 Hz
Includes Bung Adapter Bung Adapter Not Included
Motor Enclosure TENV
Noise Level 77 dB
Number of Phases 1
Pump Connection OD 1 1/4 in
Seal Material Fluorocarbon
Country of Origin United States
(subject to change)