!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 115V AC, 12 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 12 GPM, 1/4 HORSEPOWER

GPI

ELECTRIC DRUM PUMP, 115V AC, 12 GPM, 1/4 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 115V AC, 12 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 12 GPM, 1/4 HORSEPOWER

GPI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,005.40 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS6XGP4
  • Mfr. Model # PA-120H-2UR
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Housing Material - PumpsPolyethylene
  • For Container TypeDrum, Tote
  • Max. Outlet Pressure6 psi
  • Includes3-Prong Power Pig Tail
  • Includes NozzleNozzle Not Included
  • Duty CycleIntermittent
  • Wetted Materials316 Stainless Steel, PBT Polyester
  • Power SourceElectric
  • Rated Voltage115V AC
  • Agency ComplianceCSA
  • Food GradeNot Food Grade
  • Max. Fluid Temp.120 Degrees F
  • Adapter MaterialAluminum
  • Discharge Tube Outlet ID1 in
  • Features115 V AC, 12 gpm (45 L/min), 2 in Union Ring, Aluminum Spin Collar Adapter, Chemical Corrosion Resistance, Chemical Transfer Pump, Fluorocarbon Gasket, GPI 118003-1, Lightweight, Moulded Plastic, PA-120H-2UR, Three-Prong Power Connector Pigtail
  • Height Above Container11 in
  • Max. Head - Pumps18 ft
  • Max. Oil Flow12 gpm
  • Motor EnclosureTENV
  • Not Recommended ChemicalsAmmonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Biodiesel, DEF, Diesel Fuel, E85, Fertilizers, Formaldehyde, Formaldehyde 40%, Gasoline, Heptane, Hexane, Hydrazine, Kerosene, Lacquer Thinners, Lithium Grease, Methyl Chloride, Naphtha, Paint, Paint Thinner, Potassium Hydroxide 50%, Salt Water, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Toluene, Trichlorethylene 50%, Turpentine, Xylene
  • Pump Connection ID1 in
  • Runs DryRuns Dry
  • Self-PrimingSelf-Priming
  • Discharge Connection Type NPT
  • For Container Size 55 gal, 275 gal, 330 gal
  • Max. Flow Rate 12 gpm
  • Max. Viscosity 10 cps
  • Includes Discharge Hose Discharge Hose Not Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Motor HP 1/4 hp
  • Pump Connection Type NPT
  • Overall Length 11 in
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 3.0 A
  • Motor RPM 1,375 RPM
  • Compatible Chemicals Automatic Transmission Fluid, Brake Fluid, Deionized Water, Fresh Water, Fungicides, Herbicides, Hydraulic Oils (Petroleum), Hydraulic Oils (Synthetic), Motor Oil, Pesticides, Stoddard Solvent (Mineral Spirits), Windshield Washer Fluid
  • Discharge Tube Outlet OD 1 in
  • Frequency (Hz) 50/60 Hz
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head Pressure 16 psi
  • Min. Fluid Temp. -20 Degrees F
  • Motor Type Electric AC
  • Number of Phases 1
  • Pump Connection OD 1 1/4 in
  • Seal Material NBR
  • Variable Speed Fixed Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list