!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 4/5 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 4/5 HORSEPOWER

FINISH THOMPSON

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 4/5 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 4/5 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 4/5 HORSEPOWER

FINISH THOMPSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,312.52 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5FZU1
  • Mfr. Model # PFM48M3VDEFKIT
  • UNSPSC # 40151529
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Bung Connection Dia.2 in
  • Hose Outside Dia.1 in
  • Housing Material - PumpsPolypropylene
  • For Container TypeTote
  • Max. Outlet Pressure35 psi
  • Includes3/4 in Hose Barb and Nut, Clamp, Hose, Motor, Pump, S.S Automatic Nozzle, Sealed Adapter
  • Includes NozzleNozzle Included
  • Duty CycleContinuous
  • Suction Tube Length48 in
  • Suction Tube OD2 in
  • Motor HP4/5 hp
  • Nozzle OperationAutomatic
  • Power SourceElectric
  • Rated Voltage115V AC
  • Agency ComplianceCSA, ISO 22241-3 (Purity Standard)
  • Food GradeNot Food Grade
  • Max. Fluid Temp.160 Degrees F
  • Adapter Connection TypeButtress
  • Compatible ChemicalsAcetic Acid 20%, Acetic Acid 80%, Ammonium Hydroxide, Antifreeze (Coolant), Calcium Chloride, Citric Acid 50%, DEF, Deionized Water, Ethylene Glycol, Formic Acid, Fresh Water, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%
  • Discharge Tube Outlet ID3/4 in
  • Frequency (Hz)60 Hz
  • Hose Inside Dia.3/4 in
  • Max. Head - Pumps80 ft
  • Min. Fluid Temp.35 Degrees F
  • Motor TypeUniversal AC
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetone, Ammonia (Liquids), Anhydrous Ammonia, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Cyclohexane, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Gasoline, Glycerin, Heptane, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrazine, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Methyl (Methanol), Methyl Ethyl Ketone (MEK), Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint Thinner, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection ID2 in
  • Runs DryDoes Not Run Dry
  • Self-PrimingSelf-Priming
  • Thermal ProtectionNo Thermal Protection
  • Discharge Connection Type Hose Barb
  • Hose Length 96 in
  • Hose Tube Material EPDM
  • For Container Size 275 gal
  • Max. Flow Rate 10 gpm
  • Max. Viscosity 500 cps
  • Includes Discharge Hose Discharge Hose Included
  • Includes Suction Tube Suction Tube Included
  • Metered Not Metered
  • Suction Tube Material Polypropylene
  • Wetted Materials 316 Stainless Steel and EPDM, FKM, Polypropylene, PTFE, PVDF
  • Nozzle Material FKM, Polypropylene, Stainless Steel
  • Plug Type NEMA 5-15
  • Pump Connection Type Smooth Bore
  • Overall Length 60 in
  • Explosion Proof Not Explosion Proof
  • Full Load Amps 5.6 A
  • Motor RPM 3,500 to 10,000 RPM
  • Adapter Material PVC
  • Cord Length 12 ft
  • Discharge Tube Outlet OD 1 in
  • Height Above Container 15 3/8 in
  • Includes Bung Adapter Bung Adapter Included
  • Max. Head Pressure 35 psi
  • Motor Enclosure ODP
  • Noise Level 79 dB
  • Number of Phases 1
  • Pump Connection OD 2 in
  • Seal Material Fluoroelastomer
  • Suction Tube ID 2 in
  • Variable Speed Variable Speed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list