!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

FILL-RITE

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

ELECTRIC DRUM PUMP, 115V AC, 10 GPM, 1/4 HORSEPOWER

FILL-RITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,579.56 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG454Z73
  • Mfr. Model # DF120CAN520
  • UNSPSC # 40151532
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • ItemElectric Operated Drum Pump
  • Hose Length20 ft
  • Hose Tube MaterialEPDM
  • Housing Material - PumpsPolypropylene
  • For Container TypeDrum, Tote
  • Max. Outlet Pressure38 psi
  • Includes(2) 1 in BSPP x 3/4 in Hose Barb 90 Degrees Elbows, (2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings, (4) Worm Gear Hose Clamps, Nozzle Boot with Bracket
  • Includes NozzleNozzle Included
  • Includes Suction TubeSuction Tube Included
  • MeteredNot Metered
  • Suction Tube MaterialEPDM
  • Wetted MaterialsEPDM, Nylon, Santoprene, Stainless Steel
  • Nozzle MaterialPoly, Stainless Steel
  • Plug TypeType B
  • Pump Connection TypeBSP
  • Overall Length15 1/4 in
  • Food GradeNot Food Grade
  • Max. Fluid Temp.120 Degrees F
  • Adapter MaterialNylon
  • Cord Length72 in
  • Discharge Tube Outlet OD1 in
  • Frequency (Hz)60 Hz
  • Hose Inside Dia.3/4 in
  • Max. Head - Pumps30 ft
  • Min. Fluid Temp.15 Degrees F
  • Motor TypeCapacitor-Start
  • Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Antifreeze Coolant, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Calcium Chloride, Chromic Acid 10%, Chromic Acid 30%, Chromic Acid 5%, Chromic Acid 50%, Citric Acid 50%, Cyclohexane, Deionized Water, Diesel Fuel, E85, Ethyl Ethanol, Ethyl Acetate, Ethylene Glycol, Fertilizers, Formic Acid, Fresh Water, Fungicides, Gasoline, Glycerin, Heptane, Herbicides, Hexane, Hydraulic Oils (Petroleum), Hydraulic Oils Synthetic, Hydrochloric/Muriatic Acid 100%, Hydrochloric/Muriatic Acid 20%, Hydrochloric/Muriatic Acid 37%, Hydrofluoric Acid 20%, Hydrofluoric Acid 75%, Hydrofluoric Acid 100%, Isopropyl Isopropanol, Kerosene, Lacquer Thinners, Lithium Grease, Methyl (Methanol), Methyl Chloride, Methyl Ethyl Ketone (MEK), Motor Oil, Naphtha, Nitric Acid 10%, Nitric Acid 20%, Nitric Acid 50%, Nitric Acid Concentrated, Paint, Paint Thinner, Pesticides, Phosphoric Acid 40%, Potassium Hydroxide 50%, Salt Water, Sodium Bicarbonate 10%, Sodium Bisulfate, Sodium Bisulfite, Sodium Hydroxide/Caustic Soda 20%, Sodium Hydroxide/Caustic Soda 50%, Sodium Hydroxide/Caustic Soda 80%, Sodium Hypochlorite/Bleach to 20%, Stoddard Solvent (Mineral Spirits), Sulfuric Acid 10 to 75%, Sulfuric Acid 75 to 100%, Sulfuric Acid to 10%, Toluene, Trichlorethylene 50%, Turpentine, Windshield Washer Fluid, Xylene
  • Pump Connection ID3/4 in
  • Runs DryRuns Dry
  • Self-PrimingSelf-Priming
  • Spout Discharge Size1/2 in
  • Spout MaterialStainless Steel
  • Variable SpeedFixed Speed
  • Discharge Connection Type BSP
  • Hose Outside Dia. 1 in
  • Hose Cover Material EPDM
  • For Container Size 55 gal, 275 gal, 330 gal
  • Max. Flow Rate 10 gpm
  • Max. Viscosity 40 cps
  • Includes Discharge Hose Discharge Hose Included
  • Includes Spout Spout Included
  • Duty Cycle Intermittent
  • Suction Tube Length 60 in
  • Suction Tube OD 1 in
  • Motor HP 1/4 hp
  • Nozzle Operation Automatic
  • Power Source Electric
  • Rated Voltage 115V AC
  • Agency Compliance ETL
  • Full Load Amps 2.4 A
  • Motor RPM 3,400 RPM
  • Compatible Chemicals DEF
  • Discharge Tube Outlet ID 3/4 in
  • Features Integral Pulsation Dampener, Smooth Flow
  • Height Above Container 2 1/2 in
  • Includes Bung Adapter Bung Adapter Not Included
  • Max. Head Pressure 38 psi
  • Motor Enclosure TEFC
  • Noise Level 80 dB
  • Number of Phases 1
  • Pump Connection OD 1 in
  • Seal Material EPDM
  • Spout Connection Type BSP
  • Spout Length 16 in
  • Suction Tube ID 3/4 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list