!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC CEILING PANEL HEATER, 375W, 240V AC, 1-PHASE, RECESSED/SURFACE, WHITE, RADIANT

ELECTRIC CEILING PANEL HEATER, 375W, 240V AC, 1-PHASE, RECESSED/SURFACE, WHITE, RADIANT

DAYTON

ELECTRIC CEILING PANEL HEATER, 375W, 240V AC, 1-PHASE, RECESSED/SURFACE, WHITE, RADIANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC CEILING PANEL HEATER, 375W, 240V AC, 1-PHASE, RECESSED/SURFACE, WHITE, RADIANT

ELECTRIC CEILING PANEL HEATER, 375W, 240V AC, 1-PHASE, RECESSED/SURFACE, WHITE, RADIANT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.58 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG54UD16
  • Mfr. Model # 54UD16
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • ItemElectric Ceiling Panel Heater
  • Overall Width24 in
  • Overall Height1 in
  • Voltage240V AC
  • Housing ColourWhite
  • Heating Capacity1,280 BtuH
  • Thermostat IncludedNo
  • Frequency60 Hz
  • Heater Mounting PositionVertical Burn
  • Housing MaterialFiberglass
  • Manufacturers Warranty Length1 yr Limited, 5 yr Elements
  • Overall Length 24 in
  • Overall Depth 5 3/4 in, 7 in
  • Phase 1
  • Wattage Output 375W
  • Heating Method Radiant
  • Mounting Type Recessed, Surface
  • Amperage 1.6A
  • Control Type Thermostat
  • Housing Finish Powder Coated
  • Mounting Location Ceiling
  • Standards UL Listed, CUL Listed
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list