!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC AIR COMPRESSOR,60 GAL.,140 PSI

ELECTRIC AIR COMPRESSOR,60 GAL.,140 PSI

SPEEDAIRE

ELECTRIC AIR COMPRESSOR,60 GAL.,140 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC AIR COMPRESSOR,60 GAL.,140 PSI

ELECTRIC AIR COMPRESSOR,60 GAL.,140 PSI

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,753.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDRTQ3122
  • Mfr. Model # 4ME97
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1605
  • Shipping Weight 392.0 lbs

Technical Specs

  • ItemElectric Air Compressor
  • Air Tank StyleVertical
  • Output Power5 hp
  • Maximum Operating Pressure135 psi
  • Input Voltage230V AC
  • Frequency60 Hz
  • Pump StyleSimplex
  • Pump LocationTop Mount
  • Motor TypeOpen Dripproof
  • Maximum Speed950 RPM
  • Sound Level85 dBA
  • Cylinder MaterialCast Iron
  • ASME TankYes
  • On Pressure Switch Setting105 psi
  • Inlet Size3/4 in
  • Outlet TypeNPT
  • Overall Length23 in
  • Overall Height71 in
  • Lubrication Type Splash Lubricated
  • Number of Stages 1
  • Free Air Flow Rate @ Maximum Pressure 14.2 cfm
  • Air Tank Size 60 gal
  • Phase Single
  • Compressor Package Type Base Model
  • Pump Type Reciprocating
  • Pump Oil Capacity 40 fl oz
  • Current Rating 21 A
  • Duty Cycle Intermittent
  • Includes Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Finish Powder Coated
  • Control Type Pressure Switch
  • Off Pressure Switch Setting 140 psi
  • Outlet Size 3/4 in
  • Outlet Gender Female
  • Overall Width 31 in
  • Standards ASME, UL/CSA, California Code 462(L)(2), UL1450
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list