!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELECTRIC AIR COMPRESSOR,5 HP,VERT,60 GAL

ELECTRIC AIR COMPRESSOR,5 HP,VERT,60 GAL

SPEEDAIRE

ELECTRIC AIR COMPRESSOR,5 HP,VERT,60 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRIC AIR COMPRESSOR,5 HP,VERT,60 GAL

ELECTRIC AIR COMPRESSOR,5 HP,VERT,60 GAL

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,433.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR4ME98
  • Mfr. Model # 4ME98
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 1605
  • Shipping Weight 384.0 lbs

Technical Specs

  • ItemElectric Air Compressor
  • Air Tank StyleVertical
  • Output Power5 hp
  • Maximum Operating Pressure135 psi
  • Input Voltage208-240V AC, 480V AC
  • Frequency60 Hz
  • Pump StyleSimplex
  • Pump LocationTop Mount
  • Motor TypeOpen Dripproof
  • Maximum Speed950 RPM
  • Thermal ProtectionYes
  • IncludesManual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • FinishPowder Coated
  • Control TypePressure Switch
  • Off Pressure Switch Setting140 psi
  • Outlet Size3/4 in
  • Outlet GenderFemale
  • Overall Width31 in
  • StandardsASME, UL/CSA, California Code 462(L)(2), UL1450
  • Lubrication Type Splash Lubricated
  • Number of Stages 1
  • Free Air Flow Rate @ Maximum Pressure 14.2 cfm
  • Air Tank Size 60 gal
  • Phase Three
  • Compressor Package Type Base Model
  • Pump Type Reciprocating
  • Pump Oil Capacity 40 fl oz
  • Current Rating 13.4 to 13.2 A, 6.6 A
  • Duty Cycle Intermittent
  • Sound Level 85 dBA
  • Cylinder Material Cast Iron
  • ASME Tank Yes
  • On Pressure Switch Setting 105 psi
  • Inlet Size 3/4 in
  • Outlet Type NPT
  • Overall Length 23 in
  • Overall Height 71 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list