ADHESIVE TAPE, WATER ACTIVATED, CORELESS ROLE, LIGHT DUTY, BROWN, 3 IN X 8 1/2 MM, PAPER
ADHESIVE TAPE, WATER ACTIVATED, CORELESS ROLE, LIGHT DUTY, BROWN, 3 IN X 8 1/2 MM, PAPER
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This water-activated, light-duty paper tape has a high-tack adhesive for sealing corrugated surfaces. Reinforced with a fibreglass backing, the roles are coreless and measure three inches wide with an 8 1/2 millimetre thickness.
Technical Specs
Item Electrical Moisture Sealant Roll
Tape Backing Material Vinyl
Imperial Tape Width 2 1/2 in
Tape Thickness 1.15 mm
Series 6147
Maximum Tape Performance Temperature 194 Degrees F
Specifications Met RoHS
Environment Indoor, Outdoor
Elongation 200%
Standards RoHS 2011/65/EU Compliant
Metric Tape Width 63.5 mm
Tape Sub-Type Mastic Tape
Tape Adhesive Material Mastic
Imperial Tape Length 10 ft
Tape Brand Scotch
Tape Colour Black
Product Form Roll
Tape Resistance Properties UV-Resistant
Adhesion to Steel 270 oz/in
Tape Type Mastic Tape
Metric Tape Length 3 m