90 ° ELBOW: FORGED STEEL, 1 IN X 1 IN FITTING PIPE SIZE, CLASS 3000, SOCKET
90 ° ELBOW: FORGED STEEL, 1 IN X 1 IN FITTING PIPE SIZE, CLASS 3000, SOCKET
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Max. pressure: 3,000 PSI @ 72 deg F. Thick-walled fittings offer simple, economical installation. For water, oil, and steam in the chemical, petrochemical, pulp, paper, shipbuilding, waste incineration, and semiconductor industries. Note: Fittings must be used with properly rated nipples and pipe.
Technical Specs
Item Elbow
Fitting Side A Gender Female
Fitting Side A Type Socket
Fitting Side B Nominal Pipe Size 1 in
Pipe Fitting Material Forged Steel
Standards ANSI B1.20.1, ASME B16.11, SA105, ASTM A105
Colour Black
Fitting Side A Pipe Threading 11 1/2
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Class Class 3000
Fitting Side A Nominal Pipe Size 1 in
Fitting Side B Gender Female
Fitting Side B Type Socket
Specific Fitting Shape 90 Degrees Elbow
Basic Fitting Shape Elbow
Finish/Coating Black Oxide
Fitting Side B Pipe Threading 11 1/2
Includes Seal Seal Not Included
Country of Origin Taiwan
(subject to change)