!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MNPT, FOR ½ IN TUBE OD, 2 PK

COMPACT ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MNPT, FOR ½ IN TUBE OD, 2 PK

LEGRIS

COMPACT ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MNPT, FOR ½ IN TUBE OD, 2 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MNPT, FOR ½ IN TUBE OD, 2 PK

COMPACT ELBOW: 316L STAINLESS STEEL, PUSH-TO-CONNECT X MNPT, FOR ½ IN TUBE OD, 2 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $328.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR38896218
  • Mfr. Model # 3889 62 18
  • UNSPSC # 27121703
  • CATALOGUE PAGE # 1782
  • Shipping Weight 0.2 lbs

Product Details

This compact elbow meets the standards for 2011/65/EC, RoHS, ATEX, PED, ISO 14743, REACH, 1935/2004/EC, 21CFR (FDA), UL 94 V-0: Seal, USDA NSF H1, has a length of 1 11/32 inch, a maximum operating pressure of 435 psi and is designed for: chemicals, food processing. It has an operating temperature of 13 Degrees F to 302 Degrees F and is resistant to abrasion, chemical, corrosion and is made of 316L-grade stainless steel. In addition, it is an elbow, with an imperial system of measurement.

Technical Specs

  • ItemCompact Elbow
  • Specific Fitting ShapeElbow
  • Fitting Side B Connection TypeMNPT
  • Fitting Side A Tube Outer Diameter1/2 in
  • Material Grade316L
  • Maximum Operating Temperature302 Degrees F
  • Standards2011/65/EC, DI: 2002/95/EC (RoHS), DI: 94/9/EC (ATEX), DI: 97/23/EC (PED), ISO 14743, RG: 1907/2006 (REACH), RG: 1935/2004/EC, RG: 21CFR (FDA Approved), UL 94 V-0: Seal, USDA NSF H1: Grease
  • Compatible Tube MaterialCopper, Fluoropolymer, Polyethylene, Polyurethane, Semi-Rigid Nylon, Stainless Steel
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Chemicals, Food Processing
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side B Pipe Size 3/8 in
  • Fitting Material Stainless Steel
  • Maximum Operating Pressure 435 psi
  • Overall Length 1 11/32 in
  • Compatible Tube Hardness 95 Shore A
  • Minimum Operating Temperature 13 Degrees F
  • System of Measurement Imperial
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list