!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE ELBOW: 316 STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR ¼ IN TUBE OD, 16½ MM L

MALE ELBOW: 316 STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR ¼ IN TUBE OD, 16½ MM L

SMC

MALE ELBOW: 316 STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR ¼ IN TUBE OD, 16½ MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE ELBOW: 316 STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR ¼ IN TUBE OD, 16½ MM L

MALE ELBOW: 316 STAINLESS STEEL, PUSH-TO-CONNECT X MUNF, FOR ¼ IN TUBE OD, 16½ MM L

SMC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.14 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19F747
  • Mfr. Model # KQG2L07-32
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

This male elbow meets the standards for Current Food Sanitation Law Standards, RoHS, has a length of 16.5 mm, a maximum operating pressure of 145 psi and is designed for the following applications: air, non-potable water, and steam. It is silver, has an operating temperature of 41 Degrees F to 302 Degrees F, is resistant to corrosion and is made of 316-grade stainless steel. In addition, it is a 90 Degrees elbow adapter.

Technical Specs

  • ItemMale Elbow
  • Specific Fitting Shape90 Degrees Elbow Adapter
  • Fitting Side B Connection TypeMUNF
  • Fitting MaterialStainless Steel
  • ColourSilver
  • Maximum Operating Pressure145 psi
  • Overall Length16.5 mm
  • StandardsCurrent Food Sanitation Law Standards, RoHS
  • Minimum Operating Temperature41 Degrees F
  • Application Air, Non-Potable Water, Steam
  • Fitting Side A Connection Type Push-to-Connect
  • Fitting Side A Tube Outer Diameter 1/4 in
  • Material Grade 316
  • Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included
  • Maximum Operating Temperature 302 Degrees F
  • Release Type Button
  • Compatible Tube Material FEP, Nylon, PFA, Polyolefin, Polyurethane, Soft Nylon
  • Resistance Properties Corrosion-Resistant
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list