!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD

MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD

APPROVED VENDOR

MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD

MALE ELBOW, 90 ° : BRASS, COMPRESSION X MNPT, ⅜ IN PIPE SIZE, FOR ⅜ IN TUBE OD

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG46M545
  • Mfr. Model # 700069-0606
  • UNSPSC # 40142604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This male elbow meets the standards for NSF/ANSI 61 Annex G, has a maximum operating pressure of 200 psi and is designed for the following applications: gasoline, oils, potable water. It has an operating temperature of 40 Degrees F to 250 Degrees F, and is made of brass. In addition, it is a 90 Degrees elbow adapter, with an imperial system of measurement. Plus, it has a ⅝ inch hex size.

Technical Specs

  • ItemMale Elbow
  • Fitting Side A Connection TypeCompression
  • Fitting MaterialBrass
  • Maximum Operating Pressure200 psi
  • Specific Fitting Shape90 Degrees Elbow Adapter
  • Thread Size A9/16"-24
  • System of MeasurementImperial
  • Compatible Tube MaterialAluminum, Copper, Plastic
  • Minimum Operating Temperature40 Degrees F
  • Application Gasoline, Oils, Potable Water
  • Fitting Side B Connection Type MNPT
  • Fitting Side A Tube Outer Diameter 3/8 in
  • Maximum Operating Temperature 250 Degrees F
  • Fitting Side B Pipe Size 3/8 in
  • Thread Size B 3/8"-18
  • Standards NSF/ANSI 61 Annex G
  • Hex Size 5/8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list