!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ELASTOMERIC ACRYLIC COATING PAINT, MATHYS, ACRYLIC FLOOR COATINGS, WATER, ACRYLIC ELASTOMERIC, GRAVEL GREY, 5 GALLON

ELASTOMERIC ACRYLIC COATING PAINT, MATHYS, ACRYLIC FLOOR COATINGS, WATER, ACRYLIC ELASTOMERIC, GRAVEL GREY, 5 GALLON

RUST-OLEUM

ELASTOMERIC ACRYLIC COATING PAINT, MATHYS, ACRYLIC FLOOR COATINGS, WATER, ACRYLIC ELASTOMERIC, GRAVEL GREY, 5 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELASTOMERIC ACRYLIC COATING PAINT, MATHYS, ACRYLIC FLOOR COATINGS, WATER, ACRYLIC ELASTOMERIC, GRAVEL GREY, 5 GALLON

ELASTOMERIC ACRYLIC COATING PAINT, MATHYS, ACRYLIC FLOOR COATINGS, WATER, ACRYLIC ELASTOMERIC, GRAVEL GREY, 5 GALLON

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,077.84 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM283095
  • Mfr. Model # 283095
  • UNSPSC # 31211504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.0 lbs

Technical Specs

  • ItemElastomeric Acrylic Coating
  • Coating TypeAcrylic Elastomeric Coating
  • Sub BrandMathys
  • Base TypeWater
  • Surface MaterialConcrete, Metal, Steel
  • ColourGravel Gray
  • Coverage Area550 sq ft/gal
  • Container Size5 gal
  • Container TypePail
  • Activator PropertiesLow VOC
  • Dry Time to Recoat4 to 16 hr
  • For Use WithSteel, Galvanized Steel, Concrete
  • Maximum Temperature Resistance225 Degrees F
  • Primer RequiredNo
  • Resistance PropertiesCorrosion-Resistant, Rust-Resistant, Water Resistant
  • Shelf Life4 yr
  • Use LocationExterior, Interior
  • Activator, Base, Paint or Primer Base
  • Number of Components 1- Step System
  • Coating Application Low VOC
  • Surface Texture Rough, Smooth
  • Finish Satin
  • Dry Time 1 hr
  • VOC Content 40 g/L
  • Colour Family Grays
  • Cure Time 2 day
  • Application Method Brush, Roller, Spray
  • Exposure Conditions Mild to Moderate
  • Maximum Application Temperature 130 Degrees F
  • Minimum Application Temperature 46 Degrees F
  • Resin Type Acrylic Elastomeric
  • Sheen Satin
  • Standards C5-M, USDA Acceptable
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list