!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 55 GPM FLOW RATE AT 10 FT OF HEAD, CAST IRON

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 55 GPM FLOW RATE AT 10 FT OF HEAD, CAST IRON

LITTLE GIANT

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 55 GPM FLOW RATE AT 10 FT OF HEAD, CAST IRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 55 GPM FLOW RATE AT 10 FT OF HEAD, CAST IRON

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 55 GPM FLOW RATE AT 10 FT OF HEAD, CAST IRON

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $723.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP511934
  • Mfr. Model # 511934
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.9 lbs

Technical Specs

  • ItemEffluent Pump
  • Current9.0 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head55 gpm
  • Flow Rate @ 40 ft of Head15 gpm
  • Horsepower1/2 hp
  • Feet of Head - Maximum60 ft
  • PhaseSingle
  • Rated Voltage115V AC
  • Shaft Seal TypeSingle Mechanical
  • Switch ActuationTether Float
  • Volute MaterialCast Iron
  • Frequency60 Hz
  • Includes AlarmNo Alarm Included
  • Shaft Seal MaterialCarbon/Ceramic/Nitrile Rubber
  • Sump Pit Diameter - Minimum18 in
  • Body Diameter8 in
  • On Point13 in
  • Rotation Speed - Maximum3,600 RPM
  • Width at Widest Point8 7/8 in
  • Cord Length 20 ft
  • Discharge Diameter 1 1/2 in
  • Discharge Standard NPT
  • Flow Rate @ 20 ft of Head 45 gpm
  • For Media Type Effluent Water, Grey Water
  • Liquid Temperature - Maximum 140 Degrees F
  • Motor Housing Material Cast Iron
  • Power Source Corded Electric
  • Requires Control Panel No Control Panel Required
  • Solids Diameter - Maximum 3/4 in
  • Switch Electrical Connection Piggyback
  • Duty Cycle Continuous
  • Impeller Material Thermoplastic Elastomer
  • Manufacturers Warranty Length 3 yr
  • Standards cCSAus Listed
  • Thermal Protection Yes
  • Off Point 7 in
  • Overall Height 11 1/4 in
  • Water Depth - Minimum 3 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list