!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP, 1/2 HORSEPOWER, 120V AC, SINGLE PHASE, 92 GPM FLOW RATE AT 10 FT OF HEAD, 49 FT MAXIMUM HEAD

EFFLUENT PUMP, 1/2 HORSEPOWER, 120V AC, SINGLE PHASE, 92 GPM FLOW RATE AT 10 FT OF HEAD, 49 FT MAXIMUM HEAD

DAYTON

EFFLUENT PUMP, 1/2 HORSEPOWER, 120V AC, SINGLE PHASE, 92 GPM FLOW RATE AT 10 FT OF HEAD, 49 FT MAXIMUM HEAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP, 1/2 HORSEPOWER, 120V AC, SINGLE PHASE, 92 GPM FLOW RATE AT 10 FT OF HEAD, 49 FT MAXIMUM HEAD

EFFLUENT PUMP, 1/2 HORSEPOWER, 120V AC, SINGLE PHASE, 92 GPM FLOW RATE AT 10 FT OF HEAD, 49 FT MAXIMUM HEAD

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,246.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4LE10
  • Mfr. Model # 4LE10
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.05 lbs

Technical Specs

  • ItemEffluent Pump
  • Current11.4 A
  • Flow Rate @ 10 ft of Head92 gpm
  • Flow Rate @ 40 ft of Head20 gpm
  • Liquid Temperature - Maximum104 Degrees F
  • PhaseSingle
  • Solids Diameter - Maximum3/4 in
  • Switch Electrical ConnectionNo Switch Included
  • Frequency60 Hz
  • Includes AlarmNo Alarm Included
  • Sump Pit Diameter - Minimum18 in
  • Overall Height17 3/8 in
  • Water Depth - Minimum18 in
  • Cord Length 20 ft
  • Discharge Diameter 2 in
  • Flow Rate @ 20 ft of Head 76 gpm
  • Horsepower 1/2 hp
  • Feet of Head - Maximum 49 ft
  • Rated Voltage 120V AC
  • Switch Actuation No Switch Included
  • Duty Cycle Intermittent
  • Impeller Material Polypropylene
  • Shaft Seal Material Silicon Carbide
  • Body Diameter 13 1/2 in
  • Rotation Speed - Maximum 3,450 RPM
  • Width at Widest Point 13 1/2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list