!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP, 1 HORSEPOWER, 230V AC, SINGLE PHASE, 81 FT MAXIMUM HEAD, 3/4 IN MAXIMUM DIAMETER SOLIDS

EFFLUENT PUMP, 1 HORSEPOWER, 230V AC, SINGLE PHASE, 81 FT MAXIMUM HEAD, 3/4 IN MAXIMUM DIAMETER SOLIDS

LITTLE GIANT

EFFLUENT PUMP, 1 HORSEPOWER, 230V AC, SINGLE PHASE, 81 FT MAXIMUM HEAD, 3/4 IN MAXIMUM DIAMETER SOLIDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP, 1 HORSEPOWER, 230V AC, SINGLE PHASE, 81 FT MAXIMUM HEAD, 3/4 IN MAXIMUM DIAMETER SOLIDS

EFFLUENT PUMP, 1 HORSEPOWER, 230V AC, SINGLE PHASE, 81 FT MAXIMUM HEAD, 3/4 IN MAXIMUM DIAMETER SOLIDS

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,962.93 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG24WN40
  • Mfr. Model # 514520
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.1 lbs

Technical Specs

  • ItemEffluent Pump
  • Current10.2 A
  • Discharge GenderFemale
  • Flow Rate @ 40 ft of Head70 gpm
  • Horsepower1 hp
  • Feet of Head - Maximum81 ft
  • PhaseSingle
  • Rated Voltage230V AC
  • Shaft Seal TypeSingle Mechanical
  • Switch ActuationNo Switch Included
  • Volute MaterialCast Iron
  • Frequency60 Hz
  • Includes AlarmNo Alarm Included
  • StandardscCSAus Listed
  • Thermal ProtectionThermal Protection
  • Overall Height16 1/8 in
  • Water Depth - Minimum18 in
  • Cord Length 20 ft
  • Discharge Diameter 2 in
  • Discharge Standard NPT
  • For Media Type Effluent Water, Grey Water
  • Liquid Temperature - Maximum 140 Degrees F
  • Motor Housing Material Cast Iron
  • Power Source Corded Electric
  • Requires Control Panel No Control Panel Required
  • Solids Diameter - Maximum 3/4 in
  • Switch Electrical Connection No Switch Included
  • Duty Cycle Continuous
  • Impeller Material Cast Iron
  • Shaft Seal Material Carbon/Ceramic
  • Sump Pit Diameter - Minimum 18 in
  • Body Diameter 9 7/8 in
  • Rotation Speed - Maximum 3,450 RPM
  • Width at Widest Point 10 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list