!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 100 FT MAXIMUM HEAD, 0 IN MAXIMUM DIAMETER SOLIDS

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 100 FT MAXIMUM HEAD, 0 IN MAXIMUM DIAMETER SOLIDS

LITTLE GIANT

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 100 FT MAXIMUM HEAD, 0 IN MAXIMUM DIAMETER SOLIDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 100 FT MAXIMUM HEAD, 0 IN MAXIMUM DIAMETER SOLIDS

EFFLUENT PUMP, 1/2 HORSEPOWER, 115V AC, SINGLE PHASE, 100 FT MAXIMUM HEAD, 0 IN MAXIMUM DIAMETER SOLIDS

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,015.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP558912
  • Mfr. Model # 558912
  • UNSPSC # 40151517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.78 lbs

Technical Specs

  • ItemEffluent Pump
  • Current10.0 A
  • Discharge GenderFemale
  • For Media TypeClear Water, Effluent Water, Grey Water
  • Liquid Temperature - Maximum104 Degrees F
  • Motor Housing MaterialStainless Steel
  • Power SourceCorded Electric
  • Requires Control PanelNo Control Panel Required
  • Switch ActuationNo Switch Included
  • Duty CycleContinuous
  • Includes AlarmNo Alarm Included
  • StandardscCSAus Listed
  • Body Diameter4 in
  • Rotation Speed - Maximum3,450 RPM
  • Cord Length 10 ft
  • Discharge Diameter 1 1/4 in
  • Discharge Standard NPT
  • Horsepower 1/2 hp
  • Feet of Head - Maximum 100 ft
  • Phase Single
  • Rated Voltage 115V AC
  • Solids Diameter - Maximum 0 in
  • Switch Electrical Connection No Switch Included
  • Impeller Material Celcon
  • Shaft Seal Material Ceramic
  • Thermal Protection Thermal Protection
  • Overall Height 31 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list