!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP,20FT,9.7A,0.5HP,208/230VAC

EFFLUENT PUMP,20FT,9.7A,0.5HP,208/230VAC

LITTLE GIANT

EFFLUENT PUMP,20FT,9.7A,0.5HP,208/230VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
EFFLUENT PUMP,20FT,9.7A,0.5HP,208/230VAC

EFFLUENT PUMP,20FT,9.7A,0.5HP,208/230VAC

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,664.53 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG783WY9
  • Mfr. Model # 620251
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.7 lbs

Technical Specs

  • ItemEffluent Pump
  • Current9.7 A
  • Discharge GenderFemale
  • Flow Rate @ 10 ft of Head90 gpm
  • Flow Rate @ 40 ft of HeadNot Applicable
  • Hazardous Location ClassNot Applicable
  • Liquid Temperature - Maximum120 Degrees F
  • Motor Housing MaterialCast Iron
  • Power SourceCorded Electric
  • Requires Control PanelNo Control Panel Required
  • Solids Diameter - Maximum3/4 in
  • Switch Electrical ConnectionNo Switch Included
  • Duty CycleContinuous, Intermittent
  • Impeller MaterialCast Iron
  • SeriesWS50M-12-20
  • StandardscCSAus Listed
  • Body Diameter9 3/8 in
  • Rotation Speed - Maximum3,450 RPM
  • Cord Length 20 ft
  • Discharge Diameter 2 in
  • Discharge Standard NPT
  • Flow Rate @ 20 ft of Head 64 gpm
  • For Media Type Effluent Water, Grey Water
  • Horsepower 1/2 hp
  • Feet of Head - Maximum 42 ft
  • Phase Single
  • Rated Voltage 208 to 230V AC
  • Shaft Seal Type Single Mechanical
  • Switch Actuation No Switch Included
  • Volute Material Cast Iron
  • Frequency 60 Hz
  • Manufacturers Warranty Length 3 yr
  • Shaft Seal Material Carbon/Ceramic
  • Sump Pit Diameter - Minimum 18 in
  • Overall Height 13 3/4 in
  • Width at Widest Point 12 1/4 in
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list