!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EFFLUENT PUMP,115V AC,1/2 HP,9 A,20 FT

EFFLUENT PUMP,115V AC,1/2 HP,9 A,20 FT

LITTLE GIANT

EFFLUENT PUMP,115V AC,1/2 HP,9 A,20 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP,115V AC,1/2 HP,9 A,20 FT

EFFLUENT PUMP,115V AC,1/2 HP,9 A,20 FT

LITTLE GIANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $711.82 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGP511933
  • Mfr. Model # 511933
  • UNSPSC # 40151512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.3 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage115V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsCarbon and Ceramic Faces, Nitrile
  • Switch Electrical ConnectionIntegral
  • On Point8 in
  • Flow Rate @ 15 Ft. of Head50 gpm
  • Flow Rate @ 40 Ft. of Head15 gpm
  • Min. Sump Pit Dia.18 in
  • Body Dia.8 in
  • Overall Height11 3/10 in
  • Discharge1 1/2 in FNPT
  • Max. Liquid Temp.140 Degrees F
  • Alarm IncludedNo
  • Thermal ProtectionYes
  • Agency CompliancecCSAus
  • Nominal Voltage115V AC
  • HP 1/2
  • Hz 60 Hz
  • Amps 9 A
  • Impeller Material Thermoplastic Elastomer
  • Switch Actuation Snap Action Float Switch
  • Off Point 3 in
  • Flow Rate @ 10 Ft. of Head 55 gpm
  • Flow Rate @ 20 Ft. of Head 45 gpm
  • Max. Head 60 ft
  • Minimum Water Depth 3 in
  • Width at Widest Point 10 33/50 in
  • Cord Length 20 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Continuous
  • RPM 3,600 RPM
  • Gauge/Conductor 18/3
  • Manufacturers Warranty Length 3 yr
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list