!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
EFFLUENT PUMP,1/3 HP,115V, PHASE 1

EFFLUENT PUMP,1/3 HP,115V, PHASE 1

GOULDS WATER TECHNOLOGY

EFFLUENT PUMP,1/3 HP,115V, PHASE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EFFLUENT PUMP,1/3 HP,115V, PHASE 1

EFFLUENT PUMP,1/3 HP,115V, PHASE 1

GOULDS WATER TECHNOLOGY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,460.29 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NUZ4
  • Mfr. Model # WE0311L
  • UNSPSC # 40151510
  • CATALOGUE PAGE # 1629
  • Shipping Weight 70.0 lbs

Technical Specs

  • ItemEffluent Pump
  • Rated Voltage120V AC
  • Phase - Pumps1
  • Body MaterialCast Iron
  • Shaft Seal Material - PumpsNitrile Rubber, Silicon Carbide, Stainless Steel
  • Switch Electrical ConnectionNo Switch Included
  • Flow Rate @ 15 Ft. of Head52 gpm
  • Flow Rate @ 40 Ft. of Head59
  • Flow Rate @ 80 Ft. of Head9
  • Flow Rate @ 150 Ft. of Head61
  • Min. Sump Pit Dia.18 in
  • Body Dia.11 3/4 in
  • Overall Height16 in
  • Discharge2 in FNPT
  • Max. Liquid Temp.140 Degrees F
  • Alarm IncludedNo
  • Thermal ProtectionThermal Protection
  • Nominal Voltage110V AC
  • HP 1/3
  • Hz 60 Hz
  • Amps 10.7
  • Impeller Material Cast Iron
  • Switch Actuation No Switch Included
  • Flow Rate @ 10 Ft. of Head 70 gpm
  • Flow Rate @ 20 Ft. of Head 27 gpm
  • Flow Rate @ 60 Ft. of Head 32
  • Flow Rate @ 100 Ft. of Head 75
  • Max. Head 26 ft
  • Minimum Water Depth 18 in
  • Width at Widest Point 8 1/2 in
  • Cord Length 20 ft
  • Max. Diameter Solids 3/4 in
  • Duty Cycle Continuous
  • RPM 1,750 RPM
  • Agency Compliance UL 778, CSA C22.2 108

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list