STRAPPING GUARDS, 1¾ IN L, 2½ IN W, FOR 1¼ IN MAX. STRAP W, 0.17 IN THICK, 1,000 PK
STRAPPING GUARDS, 1¾ IN L, 2½ IN W, FOR 1¼ IN MAX. STRAP W, 0.17 IN THICK, 1,000 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This strapping guards is black and is made of plastic. It is 0.17 inch thick and measures 2 1/2 inch width x 1 3/4 inch length.
Technical Specs
- ItemStrapping Guards
- MaterialPlastic
- Depth13/100 in
- Thickness0.17 in
- For Max. Strap Width1 1/4 in
- Edge Protector Strength Rating Extra Heavy Duty
- Length 1 3/4 in
- Width 2 1/2 in
- Colour Black
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$192.09
/ PKG
Related Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$346.05
/ EACH
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$229.45
/ EACH