!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ECONOMY PUMP, VM4 VALVE, 10,000PSI

ECONOMY PUMP, VM4 VALVE, 10,000PSI

ENERPAC

ECONOMY PUMP, VM4 VALVE, 10,000PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ECONOMY PUMP, VM4 VALVE, 10,000PSI

ECONOMY PUMP, VM4 VALVE, 10,000PSI

ENERPAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,771.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ENPPUJ1401B
  • Mfr. Model # PUJ-1401B
  • UNSPSC # 40151533
  • CATALOGUE PAGE # 1540
  • Shipping Weight 44.0 lbs

Product Details

Hydraulic electric pump is a lightweight and compact design with large easy-carry handle for maximum portability. Two-speed operation. Starts under full load. Universal motor will operate on voltages as low as 60 volts. 115 VAC.

Technical Specs

  • ItemEconomy Electric Pump
  • Reservoir Capacity (Cu.-In.)231
  • Oil Displacement @ 100 PSI200 cu in/min
  • Oil Displacement @ 1000 PSI30 cu in/min
  • Oil Displacement @ 10,000 PSI20 cu in/min
  • Oil Displacement @ 200-10,000 PSI20 - 200 cu. in./min.
  • Voltage115 VAC
  • Amps AC9-1/2
  • Fluid Port NPT (In.)3/8
  • Control Pendant Size (Ft.)10
  • Reservoir MaterialHigh Impact Polyethylene
  • ApplicationSingle and Double Acting Cylinders
  • Type Electric
  • Reservoir Capacity (Gal.) 1
  • Oil Displacement @ 700 PSI 70 cu in/min
  • Oil Displacement @ 5000 psi 25 cu in/min
  • Oil Displacement @ 0-200 PSI 200 cu in/min
  • HP 1/2
  • Maximum Pressure 10,000 PSI
  • Motor Type Universal
  • dBA 85
  • Control Pendant Voltage Manual
  • Control Valve 3 Position, 4 Way
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list