!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PERMANENT MARKER, WATER RESIST, REFILLABLE, FAST DRY, CHISEL TIP, BLACK, 2.0-5.0 MM, GIANT SIZE

PERMANENT MARKER, WATER RESIST, REFILLABLE, FAST DRY, CHISEL TIP, BLACK, 2.0-5.0 MM, GIANT SIZE

JIFFY

PERMANENT MARKER, WATER RESIST, REFILLABLE, FAST DRY, CHISEL TIP, BLACK, 2.0-5.0 MM, GIANT SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PERMANENT MARKER, WATER RESIST, REFILLABLE, FAST DRY, CHISEL TIP, BLACK, 2.0-5.0 MM, GIANT SIZE

PERMANENT MARKER, WATER RESIST, REFILLABLE, FAST DRY, CHISEL TIP, BLACK, 2.0-5.0 MM, GIANT SIZE

JIFFY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JFFJK90BK
  • Mfr. Model # JK90BK
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Xylene-free and water-resistant, this permanent black eco-marker produces long-lasting, clear marks on most surfaces. This giant-sized, fast-drying marker has a 1.5 millimetre chisel tip made of acrylic fibre, a refillable aluminum barrel, and a non-valve actuation.

Technical Specs

  • ItemMarker
  • Marking Tip ShapeChisel
  • Pigment MaterialAlcohol Based
  • StandardsRoHS
  • Tip Size2 to 50 mm
  • FeaturesLong Lasting Clear Drawing is Assured with the Fast Dry and Water-Resistant Ink. the Safe Alcohol Based Solvent Xylene-Free Ink
  • Actuation Type Non-Valve
  • Pigment Colour Black
  • Product Type Marker
  • Tip Material Acrylic
  • Compatible Surfaces Carton, Crates, Glass, Metal, Paper, Plastic, Porcelain, Rubber, Wood
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories