!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MICRO ECO LOOP MOP, GREEN, MICROFIBRE YARN, SYNTHETIC FIBRE

MICRO ECO LOOP MOP, GREEN, MICROFIBRE YARN, SYNTHETIC FIBRE

VILEDA PROFESSIONAL

MICRO ECO LOOP MOP, GREEN, MICROFIBRE YARN, SYNTHETIC FIBRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICRO ECO LOOP MOP, GREEN, MICROFIBRE YARN, SYNTHETIC FIBRE

MICRO ECO LOOP MOP, GREEN, MICROFIBRE YARN, SYNTHETIC FIBRE

VILEDA PROFESSIONAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $22.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MNO134908
  • Mfr. Model # 134908
  • UNSPSC # 47131618
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

This green micro eco loop mop is made of microfibre yarn, synthetic fibre, has a quick change. It also features individual poly-bagged, available inch narrow band (4.3 cm/ 1 3/4 inch) and wide band (12.6 cm/ 5 inch), high resistance to chemicals and disinfectants, micro eco mop made of postconsumer PET plastic soda bottles and revolutionary microfibre technology. This micro eco loop mop includes mop.

Technical Specs

  • ItemMicro Eco Loop Mop
  • Mop Connection TypeQuick Change
  • IncludesMop
  • Headband Size1 3/4 in
  • Product TypeMicroEco Mop
  • Material Microfibre Yarn, Synthetic Fibre
  • Colour Green
  • Features All Mops are Individually Poly-Bagged, Available in Narrow Band (4.3 cm/ 1 3/4 in) and Wide Band (12.6 cm/ 5 in), High Resistance to Chemicals and Disinfectants, Micro Eco Mop Made of Postconsumer PET Plastic Soda Bottles and Revolutionary Microfibre Technology
  • Mop Style String
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list