!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EASY TRAP FLIP HOLDER, BLACK, FOR USE ON/WITH EASY TRAP DUSTER 55655 AND 59032, 23 IN W X 23 IN L

EASY TRAP FLIP HOLDER, BLACK, FOR USE ON/WITH EASY TRAP DUSTER 55655 AND 59032, 23 IN W X 23 IN L

3M

EASY TRAP FLIP HOLDER, BLACK, FOR USE ON/WITH EASY TRAP DUSTER 55655 AND 59032, 23 IN W X 23 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EASY TRAP FLIP HOLDER, BLACK, FOR USE ON/WITH EASY TRAP DUSTER 55655 AND 59032, 23 IN W X 23 IN L

EASY TRAP FLIP HOLDER, BLACK, FOR USE ON/WITH EASY TRAP DUSTER 55655 AND 59032, 23 IN W X 23 IN L

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $480.76 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMF-ETRP23FILP
  • Mfr. Model # F-ETRP23FILP
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.558 lbs

Product Details

This black easy trap flip holder features easy to swivel and maneuver, firmly secures duster sheet - stays inch place when the holder is flipped, the Ina In design ensures use of both sides of the dusting cloth and reduces waste. Plus it is designed for use on/with duster, and is designed for use on/with easy trap duster 55655 and 59032.

Technical Specs

  • ItemEasy Trap Flip Holder
  • For Product TypeDuster
  • Overall Width23 in
  • FeaturesEasy to Swivel and Maneuver, Firmly Secures Duster Sheet - Stays in Place When the Holder is Flipped, the Ina in Design Ensures Use of Both Sides of the Dusting Cloth and Reduces Waste
  • Colour Black
  • Overall Length 23 in
  • For Use With Easy Trap Duster 55655 and 59032
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list