EASY-LOAD DRUM DOLLY, 1,200 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, STEEL
EASY-LOAD DRUM DOLLY, 1,200 LB LOAD CAPACITY, FOR 5 GAL TO 55 GAL CNTNR CAPACITY, STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This easy-load drum dolly measures 24 1/8 inch width x 6 inch height x 24 1/8 inch depth and is yellow with a powder-coated finish/coating. It is made out of steel. In addition, it has a 1,200-pound load capacity, a straight handle, weighs 40.5 pounds. It also features 24 inch handle.
Technical Specs
Item Easy-Load Drum Dolly
For Cntnr Cap 5 gal to 55 gal
Deck Shape Half Circle
For Container Material Plastic, Steel
For Maximum Container Height 34 1/2 in
Frame Material Steel
Frame Finish Powder Coated
Includes Tilt Pedal Without Tilt Pedal
Handle Type Straight
Axle-Mounted Wheel Width 2 in
Axle-Mounted Wheel/Tread Material Rubber
Caster Wheel Dia. 3 in
Caster Wheel/Tread Material Rubber
Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted
Non-Marking Axle-Mounted Wheels Marking Axle-Mounted Wheels
Assembled Assembled
Lip Height 2 1/8 in
Overall Height 6 in
Weight 40.5 lb
Caster Inside Bolt Hole Spacing 2 1/2 in x 1 3/8 in
Caster Mounting Plate Size 3 5/8 in x 2 1/2 in
Load Capacity 1,200 lb
Deck Height 6 in
Deck Type Open
For Maximum Container Diameter 23 in
Adjustment Type Not Adjustable
Frame Gauge 9 ga
Securing Mechanism No Securing Mechanism
Colour Yellow
Axle-Mounted Wheel Dia. 6 in
Axle-Mounted Wheel Type Tread on Core
Axle-Mounted Wheel Bearings Plain
Caster Wheel Width 1 1/8 in
Caster Wheel Bearings Plain
Caster Brake Type No Caster Brake
Non-Marking Casters/Wheels Non-Marking Casters/Wheels
Features 24 in Handle
Overall Depth 24 1/8 in
Overall Width 24 1/8 in
Method of Construction Welded
Caster Mounting Height 4 3/8 in
Caster Mounting Type Plate
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$293.60
/ each
VESTIL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$537.96
/ each