!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARTH GROUND TESTER,DIGITAL,LCD

EARTH GROUND TESTER,DIGITAL,LCD

REED INSTRUMENTS

EARTH GROUND TESTER,DIGITAL,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARTH GROUND TESTER,DIGITAL,LCD

EARTH GROUND TESTER,DIGITAL,LCD

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,711.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # REER5710
  • Mfr. Model # R5710
  • UNSPSC # 41113612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.4 lbs

Technical Specs

  • ItemEarth Ground Tester
  • Current Accuracy+/-2.50%
  • Display TypeDigital
  • Leakage Current Range0 to 9 mA, 0.30 to 2.99 A, 10 to 20 A, 10 to 99 mA, 100 to 299 mA, 3 to 9.9 A
  • Minimum Ground Resistance Measurement0.01 ohm
  • Resistance Accuracy+/-1.00% to +/-25%
  • StandardsCE, RoHS
  • Battery ChemistryAlkaline
  • Display Screen TypeLCD
  • Ground Testing FunctionsSelective (3- or 4-Pole) Earth Ground Rod Testing
  • Includes SoftwareNo
  • Industry ApplicationElectrical Distribution Equipment, Gas Station Installations, Ground Resistance of Lightning Arrestors, Oil Field Equipment, Telecommunication Systems
  • Maximum Operating Temperature131 Degrees F
  • Minimum Soil Resistivity Measurement0.01 ohm-m
  • Operating Frequency1 kHz
  • Power SourceBattery
  • Tool Height2.2 in
  • Tool Width3.3 in
  • CAT Safety Rating CAT III 300V
  • Data Logger Yes
  • Jaw Capacity 1.2 in
  • Measurement Connectors Clamp and Stakes
  • Number of Records Stored 300
  • Test Current 100 mA to 299 mA
  • Number of Digits 4
  • Battery Size AA
  • Features Auto-Ranging Ground Resistance and Leakage Current Measurements, Data Hold Function, Durable Double Molded Conductor Clamp, Internal Memory Stores up to 300 Readings, Low Battery Indicator and Auto Shut-Off, User Adjustable Alarms.
  • Includes (2) Resistance Calibration Loops, (4) Batteries, Hard Carrying Case
  • Increment of Variation 0.010 to 0.099 Ohms, 0.10 to 0.99 Ohms, 1.0 to 49.9 Ohms, 100 to 199 Ohms, 200 to 395 Ohms, 400 to 590 Ohms, 50.0 to 99.5 Ohms, 600 to 880 Ohms, 900 to 1200 Ohms
  • Manufacturer Warranty Length 1 yr
  • Minimum Operating Temperature 32 Degrees F
  • Number of Batteries Required 4
  • Other Testing Functions Leakage Current
  • Tester Type Clamp-On Ground Resistance Tester
  • Tool Length 11.2 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list