EARTH GROUND RESISTANCE TESTER
EARTH GROUND RESISTANCE TESTER
EXTECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Earth ground resistance tester. 3 measurement ranges: 20/200/2000 Ohms. Resolution 0.01/0.1/1 Ohms, basic accuracy +/-2%, Test frequency 820 Hz, AC Earth Voltage 0-200 VAC, resistance measuring 2-pole, continuity 40 Ohms.
Technical Specs
- ItemEarth Ground Tester Kit
- IncludesTest Leads, (2) Auxiliary Earth Bars, Carrying Case, Protective Rubber Holster and (6) 1.5 V AA Batteries
- Power Source(6) 1.5 V AA Batteries
- Standards CE, OSHA, ANSI, NFPA, TIA, UL, NEC, Pollution Degree 2
- Operating Frequency 820 Hz
- Country of Origin China
(subject to change)
Alternate Products
-
AMPROBE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,315.55
/ EACH
-
EXTECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$445.72
/ EACH