!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EAR PLUGS, DISPOSABLE, NRR 32DB, CSA Z94.2-1994, BULLET, UNIVERSAL, ORANGE, FOAM, PKG 200 PAIR

EAR PLUGS, DISPOSABLE, NRR 32DB, CSA Z94.2-1994, BULLET, UNIVERSAL, ORANGE, FOAM, PKG 200 PAIR

HONEYWELL HOWARD LEIGHT

EAR PLUGS, DISPOSABLE, NRR 32DB, CSA Z94.2-1994, BULLET, UNIVERSAL, ORANGE, FOAM, PKG 200 PAIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EAR PLUGS, DISPOSABLE, NRR 32DB, CSA Z94.2-1994, BULLET, UNIVERSAL, ORANGE, FOAM, PKG 200 PAIR

EAR PLUGS, DISPOSABLE, NRR 32DB, CSA Z94.2-1994, BULLET, UNIVERSAL, ORANGE, FOAM, PKG 200 PAIR

HONEYWELL HOWARD LEIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $50.35 / BOX of 200

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HDLXTR1
  • Mfr. Model # XTR-1
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.94 lbs

Product Details

With 200 pairs per bag, these XTreme ear plugs have a noise reduction rating of 32 decibels. They meet CSA standards Z94.2-1994. These orange, bullet-shaped plugs are universal sized, are made of foam, and are designed for the LS-500 dispenser.

Technical Specs

  • ItemEarplugs
  • Earplug ShapeBullet
  • ReusabilityDisposable
  • Earplug SizeM
  • Earplug PackagingBulk Box
  • SeriesX-TREME
  • StandardsUS EPA
  • Earplug ColourOrange
  • Noise Reduction Rating 32 dB
  • Insertion Method Roll-Down
  • Cord Options Uncorded
  • Earplug Material Foam
  • Earplug Pair Pack Type Cardboard Pillow Pack
  • Cord Colour No Cord
  • Pairs per Package 200
  • Metal Detectable No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list