!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EARPLUG DISPENSER, GREEN/CLEAR, ACRYLIC, WALL/SURFACE MOUNT, OPEN, 9X3X6 IN

EARPLUG DISPENSER, GREEN/CLEAR, ACRYLIC, WALL/SURFACE MOUNT, OPEN, 9X3X6 IN

BRADY

EARPLUG DISPENSER, GREEN/CLEAR, ACRYLIC, WALL/SURFACE MOUNT, OPEN, 9X3X6 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EARPLUG DISPENSER, GREEN/CLEAR, ACRYLIC, WALL/SURFACE MOUNT, OPEN, 9X3X6 IN

EARPLUG DISPENSER, GREEN/CLEAR, ACRYLIC, WALL/SURFACE MOUNT, OPEN, 9X3X6 IN

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG15Y772
  • Mfr. Model # 2019
  • UNSPSC # 46181901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Product Details

This earplug open dispenser is made of acrylic and comes in green/clear. It measures 9 width x 3 height x 6 inches depth and the dispenser is wall/surface mounted to create a dispensing point for earplugs.

Technical Specs

  • ItemEarplug Dispenser
  • Dispenser Mounting StyleTable Top, Wall
  • Overall Depth6 in
  • Overall Width9 in
  • IncludesLegent: Hearing Protection (w/Picto)
  • Lid Style Open
  • Material Acrylic
  • Overall Height 3 in
  • For Use With Universal
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list