!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EAR CLAMP, STEPLESS, SILVER, 1-1.12 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 1-1.12 IN DIAMETER, STAINLESS STEEL

OETIKER

EAR CLAMP, STEPLESS, SILVER, 1-1.12 IN DIAMETER, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EAR CLAMP, STEPLESS, SILVER, 1-1.12 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 1-1.12 IN DIAMETER, STAINLESS STEEL

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $0.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR16700035
  • Mfr. Model # 16700035
  • UNSPSC # 31162906
  • CATALOGUE PAGE # 1599
  • Shipping Weight 0.94 lbs

Product Details

This stepless ear clamp provides a full seal with no leakage. It is made from stainless steel and has a narrow band providing a strong and concentrated force. It is silver, 1 to 1.12 inches in diameter and ideal for attachment to both flexible or non flexible thin walled hoses.

Technical Specs

  • ItemStepless Ear Clamp
  • Band Material Grade28.6 mm
  • Band Width0.275 in
  • For Minimum Outside Diameter24.2 mm
  • SeriesPG167
  • Clamp Minimum Inside Diameter25.4 mm
  • StandardsISO 9001/IATF 16974
  • Band Material Stainless Steel
  • Band Thickness 0.023 in
  • For Maximum Outside Diameter 27.8 mm
  • Maximum Closing Force 2400 N
  • Clamp Maximum Inside Diameter 1 1/8 in
  • Clamp Type Stepless Ear Clamp
  • Compatible Install Tool 14100496
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list