!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
EAR CLAMP, STEPLESS, SILVER, 0.70 - 0.82 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 0.70 - 0.82 IN DIAMETER, STAINLESS STEEL

OETIKER

EAR CLAMP, STEPLESS, SILVER, 0.70 - 0.82 IN DIAMETER, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EAR CLAMP, STEPLESS, SILVER, 0.70 - 0.82 IN DIAMETER, STAINLESS STEEL

EAR CLAMP, STEPLESS, SILVER, 0.70 - 0.82 IN DIAMETER, STAINLESS STEEL

OETIKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OTR16700024
  • Mfr. Model # 16700024
  • UNSPSC # 31162901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Product Details

This clamp is made with durable stainless steel and has a narrow band for concentrated force. It is ideal for attachment on flexible and non flexible thin walled hoses. It is silver and 0.70 to 0.82 inches in diameter. It is a stepless ear clamp providing a full seal with no leakage.

Technical Specs

  • ItemStepless Ear Clamp
  • Band Material Grade21 mm
  • Band Width7 mm
  • For Minimum Outside Diameter0.7 in
  • SeriesPG167
  • Clamp Minimum Inside Diameter17.8 mm
  • StandardsISO 9001/IATF 16979
  • Band Material Stainless Steel
  • Band Thickness 0.6 mm
  • For Maximum Outside Diameter 0.82 in
  • Maximum Closing Force 2400 N
  • Clamp Maximum Inside Diameter 17.8 mm
  • Clamp Type Stepless Ear Clamp
  • Compatible Install Tool 14100496

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list