EAR CLAMP, STEPLESS, SILVER 0.53 - 0.62 IN DIAMETER, STAINLESS STEEL
EAR CLAMP, STEPLESS, SILVER 0.53 - 0.62 IN DIAMETER, STAINLESS STEEL
OETIKER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This stepless ear clamp provides a full seal with no leakage. It is silver, 0.53 to 0.62 inches, and is ideal for attachment to flexible and non flexible thin walled hoses. Made from stainless steel, this narrow band clamp is durable and provides a concentrated force.
Technical Specs
Item Stepless Ear Clamp
Band Material Grade 17 mm
Band Width 7 mm
For Minimum Outside Diameter 0.53 in
Series PG167
Clamp Minimum Inside Diameter 14.5 mm
Standards ISO 9001/IATF 16978
Band Material Stainless Steel
Band Thickness 0.6 mm
For Maximum Outside Diameter 0.62 in
Maximum Closing Force 2100 N
Clamp Maximum Inside Diameter 14.5 mm
Clamp Type Stepless Ear Clamp
Compatible Install Tool 14100496
Alternate Products
OETIKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.48
/ PKG